Shop DUPONT

0 Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. LG

  • Mfr # SL125TWHLG000600
  • Zoro # G5374887

product price: 
$
242.99
/pk of 6, $40.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL125TWHLG000600
Zoro #
G5374887
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
28 1/2 in
Series
SL125T
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Whites
Level of Protection
Liquid Tight
Liquid Tight
Yes
Packaging
Bulk
Spray Tight
Yes
Closure Features
Storm Flap
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Gas Tight
No
Includes Thumb Loops
No
Anti-Static
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
3.6 oz/sq yd
Includes Boot Covers
No
Attached Hood
No
Collar Style
Plain
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610
Sterilization Status
Non-Sterile
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White
Traction Material
Tychem 4000

Dimensions

Size
L
Fits Chest Size
38 1/4 in to 41 3/4 in
Thickness
13 mil
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
38-1/4 in
Chest Size - Maximum
41 3/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products