0 Coverall. Collar. Open Wrists and Ankles. Storm Flap with Adhesive Closure. White. XL

  • Mfr # SL120BWHXL001200

  • Zoro # G5372385


product price:  $284.99
/pk 12, $23.75/ea
Free Shipping & Returns

Key Features

Size
XL
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL120BWHXL001200
Zoro #
G5372385
UPC #
094718130562
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
41 1/4 in to 44 3/4 in
Thickness
13 mil
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Maximum
44 3/4 in
Chest Size - Minimum
41-1/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
29 1/2 in
Series
Tychem 4000/120
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Whites
Packaging
Bulk
Closure Features
Storm Flap
Coverall Construction
Collared with Open Cuffs and Ankles
Collar Style
Plain
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Includes Thumb Loops
No
Gas Tight
No
Reduced Spray
Yes
Attached Hood
No
Garment Style
Coverall
Spray Tight
Yes
Material Weight
3.6 oz/sq yd
Anti-Static
No
Liquid Tight
Yes
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.