Shop DUPONT
See all product information
Create Account
0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. XL
- Mfr # SL127TWHXL0006RF
- Zoro # G404970784
product price:Â
$
308.99
/pk of 6, $51.50/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL127TWHXL0006RF
- Zoro #
- G404970784
- UPC #
- 0888120022498
- Country of Origin
- Honduras
Dimensions
- Size
- XL
- Maximum Height
- 74 in
- Minimum Height
- 68 in
- Chest Size - Minimum
- 41 1/4 in
- Chest Size - Maximum
- 44 3/4 in
- Fits Chest Size
- Abrasion-Resistant, Paint Spraying
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.