Zoro Homepage

1 gal, Jug, Wax, White

  • Mfr # DCS096101

  • Zoro # G610473307


product price: $90.49
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Base Formulation
Wax
Container Type
Jug
Size
1 gal
Maximum Operating Temperature
300 Degrees F
Flash Point
15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS096101
Zoro #
G610473307
UPC #
036121191815
Country of Origin
United States

Dimensions

Size
1 gal

Details

Base Formulation
Wax
Container Type
Jug
Maximum Operating Temperature
300 Degrees F
Flash Point
15 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
H2
Color
White
Standards
ASTM-D5620
Series
DuPont Chain Saver
Lubricant Application
ATVs; Chain Driven Vehicles; Dirt Bikes; Motorcycle Chains
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Item
Chain and Wire Rope Lubricants
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
0 Degrees to 300 Degrees F
Flammability
Flammable
Safe on Most Plastics
Yes (Test on Small Area)
Odorless
No
Water Resistant
Yes
Base Lubricant
Wax
Post-Application Film
Dry
Primary Additives
No Additives
For Use On Plastics
Recommended for Plastics
Odor
Not Odorless
Metal Detectable Container
Not Metal Detectable
Water Resistance
Water Resistant
Container Capacity
1 gal
Operating Temperature - Minimum
0 Degrees F
Physical Form
Liquid
Operating Temperature - Maximum
300 Degrees F

Description

Liquid Wax Based Chain Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.