Zoro Homepage

1 oz, Jug, Petroleum Distillates, Colorless

  • Mfr # DS0096101

  • Zoro # G510457476


product price: $135.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Base Formulation
Petroleum Distillates
Container Type
Jug
Size
1 oz
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0096101
Zoro #
G510457476
UPC #
036121176164
Country of Origin
United States

Dimensions

Size
1 oz
Container Size
1 oz

Details

Base Formulation
Petroleum Distillates
Container Type
Jug
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Flash Point
18 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
Not Rated
Color
Colorless
Lubricant Container
Jug
Lubricant Application
Door Hinges; Fitness Equipment; Lawn and Garden Tools; Locks; Mechanical Equipment; RV Slide-Outs; Snow Blowers; Window Tracks
USDA Certified Biobased Product
Not USDA Certified Biobased Product
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Standards
CARB Compliant, RoHS 2011/65/EU Compliant
Operating Temp. Range
392 Degrees F to -40 Degrees F
Item
General Purpose Lubricant
Lubricant Base
Petroleum Distillates
Series
DuPont(TM) Silicone Surface Safe Lubricant
Max. Operating Temp.
392 Degrees F
Odorless
No
Flammability
Flammable
50 State VOC Compliant
Yes
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
Petroleum Distillates
Container Capacity
1 gal
Odor
Not Odorless
Operating Temperature - Maximum
392 Degrees F
Post-Application Film
Wet
Primary Additives
Silicone
Metal Detectable Container
Not Metal Detectable

Description

Silicone Liquid Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.