10 Coverall. Collar. Elastic Wrists and Ankles. Elastic Waist. White. 6X

  • Mfr # PB125SWH6X002500

  • Zoro # G304871785


product price:  $97.85
/pk 25, $3.91/ea
Free Shipping & Returns

Key Features

Size
6XL
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB125SWH6X002500
Zoro #
G304871785
UPC #
0888120005637
Country of Origin
Viet Nam

Dimensions

Size
6XL
Thickness
12 Mil
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Minimum
56 3/4 in
Chest Size - Maximum
60 1/4 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 3/4 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Garment Style
Coverall
Attached Glove Style
Not Included
Closure Features
Storm Flap
Attached Hood
No
Wrist Closure
Elastic
Features
Laydown Collar
Material Weight
1.3 oz/sq yd
Packaging
Bulk
Collar Style
Plain
Includes Outer Boot Flaps
No
Clean Process Status
Not Clean Processed
Reduced Spray
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Includes Thumb Loops
No
Includes Boot Covers
No
Anti-Static
No

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.