Zoro Homepage

10 oz, Aerosol Can, Synthetic, White

  • Mfr # D10100101

  • Zoro # G610457437


product price: $10.89
/ea

Key Features

Application
Automotive Hinges, Axles, Battery Posts, Bearings, Cables, Chains, Garage Doors, Gears, Hood Latches, Powertools, Rollers, Tracks
Base Formulation
Synthetic
Container Type
Aerosol Can
Size
10 oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10100101
Zoro #
G610457437
UPC #
036121177185
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Application
Automotive Hinges, Axles, Battery Posts, Bearings, Cables, Chains, Garage Doors, Gears, Hood Latches, Powertools, Rollers, Tracks
Base Formulation
Synthetic
Container Type
Aerosol Can
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
325 Degrees F
Timken OK Load
Not Rated
Flash Point
-155 Degrees F
Viscosity Index
90
Dropping Point
500 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
White
Item
Multipurpose Grease
Series
Pro Grease
Base Oil
Synthetic
Thickener
Lithium
Environmentally Acceptable Lubricant
Yes
NLGI Viscosity Grade
2
Minimum Operating Temperature
-40 Degrees F
Product Type
Multipurpose Grease

Description

Multipurpose Grease,White,Synthetic,10oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.