10 Standard Fit Hood. Elastic Wrists. Elastic Waist. White. 7X

  • Mfr # PB122SWH7X002500

  • Zoro # G904946654


product price:  $117.99
/pk 25, $4.72/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB122SWH7X002500
Zoro #
G904946654
UPC #
0888120005446
Country of Origin
Viet Nam

Dimensions

Size
7XL
Thickness
12 Mil
Maximum Height
88 in
Minimum Height
84 in
Chest Size - Minimum
59 3/4 in
Chest Size - Maximum
63 1/4 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 3/4 in
Series
ProShield 10/122
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Brand and Series
DuPont(TM) ProShield(R) 10 PB122S
Attached Hood
Yes
Includes Boot Covers
Yes
Includes Slip Resistant Sole
Yes
Attached Glove Style
Not Included
Packaging
Bulk
High-Visibility
No
Material Weight
1.3 oz/sq yd
Includes Thumb Loops
No
Hood Style
Open
Closure Features
Storm Flap
Features
Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Gas Tight
No
Material Performance
Light Duty
Wrist Closure
Elastic
Garment Style
Coverall
Includes Outer Boot Flaps
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Reduced Spray
Yes
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Anti-Static
No

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.