Zoro Homepage

11 oz, Aerosol Can, Dry Wax, White

  • Mfr # CS0110101

  • Zoro # G010473303


product price: $9.75
/ea

Key Features

Base Formulation
Dry Wax
Container Type
Aerosol Can
Size
11 oz
Maximum Operating Temperature
300 Degrees F
Flash Point
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS0110101
Zoro #
G010473303
UPC #
036121191839
Country of Origin
United States

Dimensions

Size
11 oz

Details

Base Formulation
Dry Wax
Container Type
Aerosol Can
Maximum Operating Temperature
300 Degrees F
Flash Point
0 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
H2
Color
White
Series
DuPont Chain Saver
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Standards
ASTM-D5620
Item
Chain and Wire Rope Lubricants
Lubricant Application
ATVs; Chain Driven Vehicles; Dirt Bikes; Motorcycle Chains
Physical Form
Aerosol
Safe on Most Plastics
Yes (Test on Small Area)
Flammability
Flammable
Water Resistant
Yes
Odorless
No
Operating Temp. Range
0 Degrees to 300 Degrees F
Water Resistance
Water Resistant
Post-Application Film
Dry
For Use On Plastics
Recommended for Plastics
Base Lubricant
Dry Wax
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Compatible Product Type
Chain
Primary Additives
No Additives
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
0 Degrees F
Aerosol Container Net Fill
11 oz
Operating Temperature - Maximum
300 Degrees F
Container Capacity
11 oz

Description

Aerosol Wax Based Chain Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.