This item is Discontinued.

Dupont 4XL, Yellow, Zipper BR125TYL4X000200

4XL, Yellow, Zipper (Discontinued)

  • Mfr # BR125TYL4X000200
  • Zoro # G3712600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR125TYL4X000200
Zoro #
G3712600
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Thickness
18 mil
Disposable Clothing Size
4XL
Fits Chest Size
52 in to 55 1/2 in
Maximum Height
79 in
Minimum Chest Size
44 3/4 in
Minimum Height
76 in
Maximum Chest Size
55 1/2 in
Named Size
4XL

Details

Item
Coverall
Color
Yellow
Material
Non-Woven Polypropylene
Fabric Weight
7.4 oz
Inseam
32 3/4 in
Closure Type
Zipper
Level of Protection
Liquid Tight
Series
Tychem BR
Features
Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate
Standards
ASTM D1777, D3776, D751, D5597, D5034
Ankle Style
Elastic
Cuff Style
Elastic
Disposable Clothing Primary Material
Tychem(R) 9000
Seam Style
Taped
Coverall Style
Collared Coverall
Spray Tight
Yes
Sterile/Non-Sterile
Non-Sterile
Protection Type
Chemical
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Liquid Tight
Yes
Reduced Spray
Yes
Includes Boot Covers
No
Material Performance
Heavy Duty
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Gas Tight
No
Includes Thumb Loops
No
Collar Style
Plain
Anti-Static
No
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Closure Features
Zipper
Garment Style
Coverall
Attached Hood
No
Includes Outer Boot Flaps
No
Material Weight
8.1 oz/sq yd
Brand and Series
Dupont Tychem(R) 9000
High-Visibility
No
Accessory Type
Coveralls
Sterilization Status
Non-Sterile
Ankle Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
EPA Protection Level
B

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 1/2 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.