50 Coverall. Collar. Elastic Wrists and Ankles. White. 5X

  • Mfr # NB125SWH5X002500

  • Zoro # G4848396


product price:  $113.36
/pk 25, $4.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB125SWH5X002500
Zoro #
G4848396
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Chest Size
54 3/4 in to 58 1/4 in
Thickness
10 Mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
54-3/4 in
Chest Size - Maximum
58 1/4 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 3/4 in
Series
ProShield 50/125
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Material Weight
1.5 oz/sq yd
Includes Boot Covers
No
Collar Style
Plain
Includes Thumb Loops
No
Anti-Static
No
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Spray Tight
No
Liquid Tight
No
Attached Hood
No
Garment Style
Coverall
Brand and Series
Dupont ProShield(R) 50
Reduced Spray
Yes
High-Visibility
No
EPA Protection Level
C
Sterilization Status
Non-Sterile
Closure Features
Zipper
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.