50 Coverall. Standard Fit Hood. Elastic Wrists. White. 3X

  • Mfr # NB122SWH3X002500

  • Zoro # G4848509


product price:  $115.99
/pk 25, $4.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB122SWH3X002500
Zoro #
G4848509
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
47 3/4 in to 51 1/4 in
Thickness
10 Mil
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Maximum
51 1/4 in
Chest Size - Minimum
47-3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
28 3/4 in
Series
ProShield 50/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Hood Style
Respirator Fit
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Includes Thumb Loops
No
Material Performance
Light Duty
Includes Boot Covers
Yes
Packaging
Bulk
Includes Outer Boot Flaps
No
Anti-Static
No
Brand and Series
Dupont ProShield(R) 50
Garment Style
Coverall
Material Weight
1.5 oz/sq yd
Gas Tight
No
Spray Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Includes Slip Resistant Sole
Yes
High-Visibility
No
Products By Industry
Electrical
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Zipper
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.