50 Coverall. Standard Fit Hood. Elastic Wrists. White. 5X

  • Mfr # NB122SWH5X002500

  • Zoro # G4848481


product price:  $134.99
/pk 25, $5.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB122SWH5X002500
Zoro #
G4848481
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
54 3/4 in to 58 1/4 in
Thickness
10 Mil
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54-3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 1/4 in
Series
ProShield 50/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Liquid Tight
No
Anti-Static
No
Reduced Spray
Yes
Material Weight
1.5 oz/sq yd
Attached Hood
Yes
Spray Tight
No
Includes Boot Covers
Yes
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 50
Packaging
Bulk
Hood Style
Respirator Fit
Includes Thumb Loops
No
Gas Tight
No
Garment Style
Coverall
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
Yes
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
EPA Protection Level
C
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.