50 Coverall. Standard Fit Hood. Elastic Wrists. White. LG

  • Mfr # NB122SWHLG002500

  • Zoro # G4848536


product price:  $135.99
/pk 25, $5.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB122SWHLG002500
Zoro #
G4848536
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Thickness
10 Mil
Fits Chest Size
37 1/4 in to 40 3/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
40 3/4 in
Chest Size - Minimum
37-1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
27 in
Series
ProShield 50/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Spray Tight
No
Brand and Series
Dupont ProShield(R) 50
Reduced Spray
Yes
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Attached Hood
Yes
Material Weight
1.5 oz/sq yd
Gas Tight
No
Packaging
Bulk
Anti-Static
No
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Liquid Tight
No
Includes Boot Covers
Yes
Hood Style
Respirator Fit
Garment Style
Coverall
Includes Slip Resistant Sole
Yes
High-Visibility
No
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.