Shop DUPONT
See all product information
Create Account
Bib Overall and Jacket Combo, PK4
- Mfr # FS750TLT2X000400
- Zoro # G823744379
product price:Â
$
643.99
/pk of 4, $161.00/ea
Sold in multiples of 4Â pks for
$2,575.96
Free Shipping & Returns
Key Features
Named Size
2XL
Wrist Closure
Elastic
Seam Style
Taped
Ankle Style
Open
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS750TLT2X000400
- Zoro #
- G823744379
- UPC #
- 888120028049
- Country of Origin
- Mexico
- Item
- Bib Overall and Jacket Combo
- Wrist Closure
- Elastic
- Seam Style
- Taped
- Ankle Style
- Open
- Color
- Tan
- Closure Type
- Adjustable Buckle
- Collar Style
- Mandarin
- Material
- Tychem(R) 6000 SFR
- Traction Material
- Tychem(R) 6000 SFR
Dimensions
- Named Size
- 2XL
Description
Bib Overall and Jacket Combo, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.