Bib Overall and Jacket Combo, PK4
- Mfr # FS750TLTXL000400
- Zoro # G723744417
product price:Â
$
606.99
/pk of 4, $151.75/ea
Sold in multiples of 4Â pks for
$2,427.96
Free Shipping & Returns
Key Features
Closure Type
Adjustable Buckle
Material
Tychem(R) 6000 SFR
Color
Tan
Collar Style
Mandarin
Seam Style
Taped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS750TLTXL000400
- Zoro #
- G723744417
- UPC #
- 888120028032
- Country of Origin
- Mexico
Dimensions
- Named Size
- XL
Details
- Item
- Bib Overall and Jacket Combo
- Closure Type
- Adjustable Buckle
- Material
- Tychem(R) 6000 SFR
- Color
- Tan
- Collar Style
- Mandarin
- Seam Style
- Taped
- Wrist Closure
- Elastic
- Ankle Style
- Open
Description
Bib Overall and Jacket Combo, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.