Bib Overall and Jacket, Tychem(R) 5000, 4.4 oz Fabric Weight, 28 1/2 in Inseam, Tan, S
Mfr # C3750TTNSM000600
Zoro # G0111524
product price: $534.99
/pk 6, $89.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Inseam
28 1/2 in
Named Size
SM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3750TTNSM000600
Zoro #
G0111524
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Named Size
SM
Fits Chest Size
28-1/4 in to 31-3/4 in
Fits Waist Size
28 1/4 in to 31 3/4 in
Details
Item
Bib Overall and Jacket
Color
Tan
Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Inseam
28 1/2 in
Closure Type
Storm Flap
Hazard Protection Type
Full Body Protection
Seam Style
Taped
Coverall Style
Bib Overall And Jacket Combo
Description
Bib Overall and Jacket, Material Tychem(R) 5000, Fabric Weight 4.4 oz, Color Tan, Inseam 28 1/2 in, Size S, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.