Coverall, Tychem(R) 6000 SFR, 34 3/4 in Inseam, Tan

  • Mfr # FS127TLT3X000600
  • Zoro # G715563415
product price: 
$
565.99
/pk of 6, $94.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem 6000 SFR
Inseam
34 3/4 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS127TLT3X000600
Zoro #
G715563415
UPC #
888120027028
Country of Origin
Multiple
Item
Coverall
Color
Tan
Material
Tychem 6000 SFR
Inseam
34 3/4 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
Coverall Style
Hooded
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587, ASTM F1670, ASTM F1671
Seam Style
Taped
Cuff Style
Elastic
Packaging
Bulk
Closure Features
Auto-Lock Zipper, Double Storm Flap
Attached Hood
Yes
Ankle Closure
Elastic
Hood Style
Respirator Fit
Liquid Dispersal Type
Splash
Liquid Tight
Yes
Material Weight
4.8 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610
Gas Tight
Yes
Specialized Hazard Type
Secondary Fire Resistance
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Clean Process Status
Not Clean Processed
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tychem(R) 6000 SFR
Wire Color
Tan
Series
FS127T
Traction Material
Tychem 6000 SFR

Dimensions

Chest Size - Maximum
50 1/2 in
Chest Size - Minimum
47 in
Height - Minimum
74 in
Height - Maximum
78 in
Named Size
3XL
Fits Chest Size
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening, Double Storm Flap Covers Zipper Which can be Sealed by the Wearer with Double-Sided Adhesive Strip to Prevent Intrusion at Zipper, Manufactured Under Specifications that Do Not Contain Natural Rubber Latex, Nylon Zipper with Large Metal Pull, Pin Lock Zipper Prevents Movement of the Slider When Puller is in the Down Position, Helping to Prevent Garment from Unzipping While Performing Work

Description

Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 50 1/2 in, Chest Size - Minimum 47 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic, Features A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.