This item is Discontinued.

Dupont Bib Overall and Jacket, Tychem(R), 4XL, PK2 TP750TGY4X000200

Bib Overall and Jacket, Tychem(R), 4XL, PK2 (Discontinued)

  • Mfr # TP750TGY4X000200
  • Zoro # G0112349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP750TGY4X000200
Zoro #
G0112349
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
51-1/4" to 54-3/4"

Details

Item
Bib Overall and Jacket
Color
Gray
Material
Tychem(R) 6000 FR
Fabric Weight
8.2 oz
Inseam
32"
Closure Type
Double Storm Flap
Gender
Unisex
Standards
NFPA 1992, NFPA 2112 and NFPA 70E
Lining Material
Non-Woven Nomex(R)
Seam Style
Taped
Hammer Loop
No

Description

Bib Overall and Jacket, Gender Unisex, Material Tychem(R) 6000 FR, Fabric Weight 8.2 oz, Lining Material Non-Woven Nomex(R), Color Gray, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.