This item is Discontinued.

Dupont Boot Covers, Serged, White, Universal, PK100 TY452SWH00010000

Boot Covers, Serged, White, Universal, PK100 (Discontinued)

  • Mfr # TY452SWH00010000
  • Zoro # G5372972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY452SWH00010000
Zoro #
G5372972
UPC #
888120015506
Country of Origin
Multiple

Dimensions

Size
Universal
Named Size
Universal
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
5 to 19
Overall Height
5 in

Details

Item
Boot Covers
Material
Tyvek(R) 400
Color
White
Closure Type
Elastic
Seam Style
Serged
Protection Type
Liquid & Particulate
Industry Type
Healthcare
Resists
Hazardous and Non Hazardous Particles and Light Liquid Splash
Waterproof
No
Fabric Weight
1.2 oz/sq yd
Metal Detectable
No
Standards
16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
Series
Tyvek 400
Brand and Series
Dupont Tyvek(R) 400
Includes Slip Resistant Sole
No
Anti-Static
No
Material Performance
Light Duty
FDA Compliant
No
Garment Style
Boot Cover
Packaging
Bulk
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Material Tyvek(R) 400, Metal Detectable No, Named Size Universal, Overall Height 5 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Tyvek 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.