Bound Neck with Loop at Center Back. Dolman Sleeve Design. Zipper Closure. Blue 2X (Discontinued)
- Mfr # CC252BBU2X00250S
- Zoro # G6850907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC252BBU2X00250S
Zoro #
G6850907
UPC #
-
Country of Origin
China
Dimensions
Fits Chest Size
43 3/4 in to 47 1/4 in
Thickness
5.9 mil
Disposable Clothing Size
2XL
Fits Waist Size
43 in to 46 in
Maximum Chest Size
47 1/4 in
Minimum Chest Size
44 3/4 in
Minimum Height
72 in
Maximum Height
76 in
Height - Minimum
72 in
Named Size
2XL
Chest Size - Maximum
47 1/4 in
Chest Size - Minimum
43 3/4 in
Height - Maximum
76 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Dolman Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.