This item is Discontinued.

Dupont Chemical Resistant Apron, Gray, M, PK2 TP275TGYMD000200

Chemical Resistant Apron, Gray, M, PK2 (Discontinued)

  • Mfr # TP275TGYMD000200
  • Zoro # G1983733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP275TGYMD000200
Zoro #
G1983733
UPC #
-
Country of Origin
United States

Dimensions

Width
68 in
Thickness
34 mil
Length Type
Knee
Sleeve Length
22 1/2 in
Named Size
M

Details

Item
Chemical Resistant Sleeve Apron
Color
Gray
Material
Multi-layer composite barrier film laminated to flame resitant aramid fiber
Closure Type
(2) Buckle
Seam Style
Taped
Grommet Type
None
Standards
ASTM 1001
Number of Pockets
0
Series
Tychem 6000 FR
Back Style
Open
Brand and Series
Dupont Tychem(R) 6000 FR
Material Weight
8.2 oz/sq yd
Garment Style
Smock Apron
Packaging
Bulk
Cuff Style
Elastic
Waist Closure
Buckle
ATPV Rating
15 cal/sq cm
Neck Closure Type
Buckle Strap
Breakaway
No
Anti-Static
No
Material Performance
Medium Duty
Apron Type
Sleeve
Includes Grommets
No
FDA Compliant
No
Includes Sleeves
Yes
Flame Resistance and Retardance Ratings
NFPA 2112
Specialized Hazard Type
Bloodborne Pathogens
Hazard Risk Category
2
Liquid Dispersal Type
Spray
Secondary Flame Resistance
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Chemical Resistant Sleeve Apron, Anti-Static No, Apron Material Aramid Fiber, Apron Type Sleeve, ATPV Rating 15 cal/sq cm, Back Style Open, Breakaway No, Color Gray, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings NFPA 2112, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Spray, Material Weight 8.2 oz/sq yd, Named Size M, Neck Closure Type Buckle Strap, Overall Length 43 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.