Dupont

Chemical Resistant Apron, Orange, 2XL, PK2 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Aprons

Key Features

  • Color Orange
  • Material Multi-layer composite barrier film laminated to flame resitant aramid fiber
  • Width 77 in
  • Thickness 34 mil
  • Closure Type (2) Buckle
See all product information

Product Information

  • Brand Dupont
  • MFR # TP275TOR2X000200
  • Zoro # G1983709
  • UPC #
    888120012840
  • Country of Origin United States
  • Category Aprons

Dimensions

Width 77 in
Sleeve Length 24 in
Length Type Knee
Overall Length 46 in
Named Size 2XL

Details

Item Apron
Color Orange
Material Multi-layer composite barrier film laminated to flame resitant aramid fiber
Thickness 34 mil
Closure Type (2) Buckle
Seam Style Taped
Series TP275T
Number of Pockets 0
Grommet Type None
Standards 16 CFR 1610, ASTM D1117, ASTM D3776, ASTM D5733, ASTM D751
Apron Type Sleeve
Brand and Series Dupont Tychem(R) 6000 FR
Waist Closure Buckle
Garment Style Smock Apron
Anti-Static No
Includes Grommets No
Material Weight 8.2 oz/sq yd
ATPV Rating 15 cal/sq cm
Back Style Open
FDA Compliant No
Includes Sleeves Yes
Neck Closure Type Buckle Strap
Breakaway No
Packaging Bulk
Cuff Style Elastic
Material Performance Medium Duty
Liquid Dispersal Type Splash
Specialized Hazard Type Bloodborne Pathogens
Secondary Flame Resistance No
Hazard Risk Category 2
Flame Resistance and Retardance Ratings NFPA 2112
Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671

Description

Apron, Anti-Static No, Apron Material Tychem(R) 6000 FR, Apron Type Sleeve, ATPV Rating 15 cal/sq cm, Back Style Open, Breakaway No, Color Orange, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings NFPA 2112, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 8.2 oz/sq yd, Named Size 2XL, Neck Closure Type Buckle Strap, Overall Length 46 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products