Shop DUPONT
See all product information
Chemical Resistant Coveralls, Hooded, 4XL, Tychem(R) 5000, Elastic Wrist, Attached Socks Ankle, Tan
Mfr # C3128TTN4X000600
Zoro # G3712436
product price:Â $549.99
/pk 6, $91.67/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C3128TTN4X000600
Zoro #
G3712436
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Waist Size
55 1/4 in to 58 3/4 in
Fits Chest Size
55 1/4 in to 58 3/4 in
Thickness
18 Mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
58 3/4 in
Chest Size - Minimum
55-1/4 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.