Chemical Resistant Coveralls, Hooded Coverall, 5XL, Tychem(R) 6000, Elastic Wrist, Taped Seam, Gray

  • Mfr # TF169TGY5X0006TV
  • Zoro # G3712007
product price: 
$
493.99
/pk of 6, $82.33/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF169TGY5X0006TV
Zoro #
G3712007
UPC #
-
Country of Origin
Multiple
Item
Chemical Resistant Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
30 3/4 in
Series
TF169TGY
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Grays
Features
Three-Piece Hood Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671, ASTM F1383
Hood Style
Respirator Fit
Wrist Closure
Elastic
Attached Hood
Yes
Material Weight
3.5 oz/sq yd
Reduced Spray
Yes
Front Closure
Zipper
Shell Material
Tychem(R) 6000
Wire Color
Gray

Dimensions

Size
5XL
Thickness
7 mil
Fits Chest Size
Three-Piece Hood Design
Fits Waist Size
65 1/2 in
Chest Size - Minimum
58 3/4 in
Chest Size - Maximum
62 1/4 in
Maximum Height
80 in
Minimum Height
79 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 80 in, Height - Minimum 79 in, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products