Shop DUPONT

Chemical Resistant Coveralls, Hooded Coverall, M, Tychem(R) 4000, Elastic Wrist, Bound Seam, White

  • Mfr # SL122BWHMD0012BN

  • Zoro # G0468505


product price:  $354.99
/pk 12, $29.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL122BWHMD0012BN
Zoro #
G0468505
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
35-1/4 in to 38-3/4 in
Thickness
13 mil
Fits Waist Size
47 in
Chest Size - Minimum
35 1/4 in
Chest Size - Maximum
38 3/4 in
Minimum Height
1/2 in
Maximum Height
69 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
misting
Fabric Weight
3.6 oz
Inseam
27 1/2 in
Series
SL122BWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Whites
Brand and Series
Dupont
High-Visibility
No
Wrist Closure
Elastic
Collar Style
Plain
Material Weight
3.6 oz/sq yd
Closure Features
Storm Flap
Pathogen and Chemical Ratings
ASTM F1383
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Elastic
Attached Hood
Yes

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 69 in, Height - Minimum 1/2 in, High-Visibility No, Hood Style Elastic, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products