Shop DUPONT

Chemical Resistant Coveralls, Hooded Coverall, XL, Tychem(R) 4000, Elastic Wrist, Bound Seam, White

  • Mfr # SL122BWHXL0012BN

  • Zoro # G0691890


product price:  $354.99
/pk 12, $29.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL122BWHXL0012BN
Zoro #
G0691890
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
41-1/4 in to 44-3/4 in
Thickness
13 mil
Fits Waist Size
53 in
Chest Size - Maximum
44 3/4 in
Chest Size - Minimum
41 1/4 in
Maximum Height
74 in
Minimum Height
68 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
misting
Fabric Weight
3.6 oz
Inseam
29 in
Series
SL122BWH
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Liquid Tight
Brand and Series
Dupont
High-Visibility
No
Closure Features
Storm Flap
Attached Hood
Yes
Collar Style
Plain
Flame Resistance and Retardance Ratings
16 CFR 1610
Material Weight
3.6 oz/sq yd
Wrist Closure
Elastic
Hood Style
Elastic
Pathogen and Chemical Ratings
ASTM F1383

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 74 in, Height - Minimum 68 in, High-Visibility No, Hood Style Elastic, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products