Shop DUPONT

Chemical Resistant Coveralls, Hooded, L, Tychem(R) 5000, Elastic Wrist, Attached Socks Ankle, Tan

  • Mfr # C3128TTNLG000600

  • Zoro # G3768455


product price:  $586.99
/pk 6, $97.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3128TTNLG000600
Zoro #
G3768455
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
38 3/4 in to 42 1/4 in
Thickness
18 Mil
Fits Chest Size
38 3/4 in to 42 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
38-3/4 in
Chest Size - Maximum
42 1/4 in

Details

Item
Chemical Resistant Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
28 3/4 in
Series
C3128TTN
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Includes Boot Covers
No
Spray Tight
Yes
Packaging
Bulk
Reduced Spray
Yes
Liquid Tight
Yes
Includes Thumb Loops
No
Anti-Static
No
Hood Style
Elastic
Material Weight
4.4 oz/sq yd
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Gas Tight
No
Attached Hood
Yes
Material Performance
Light Duty
Includes Outer Boot Flaps
Yes
Garment Style
Coverall
Closure Features
Storm Flap
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
EPA Protection Level
B
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.