Disposable Procedural Face Mask, Universal, Blue, PK300 (Discontinued)
- Mfr # IC7310BU0003000B
- Zoro # G0111560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC7310BU0003000B
Zoro #
G0111560
UPC #
-
Country of Origin
China
Dimensions
Mask Size
Universal
Details
Item
Disposable Procedural Face Mask
Color
Blue
Material
Isoclean(R)
Mask Headstrap Type
Dual, Adjustable
Nosepiece Type
Metal Nose Clip
Number of Layers
3-Ply
Includes
PBT Filter
ASTM Splash Rating
Not Rated
Mask Material
Polyethylene
ISO Cleanroom Class
Not Rated
Mask Shape
Flat-Fold
Face Seal Type
None
NIOSH Rating
Not Rated
Eyeshield Material
None
Includes Eyeshield
No
Eyeshield Color
None
Description
Cleanroom Mask, Mask Size Universal, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.