Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collar. Stormflap. Open Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 5X

  • Mfr # QC120BYL5X001200

  • Zoro # G0111515


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC120BYL5X001200
Zoro #
G0111515
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
53 3/4 in to 57 1/4 in
Fits Waist Size
53 3/4 in to 57 1/4 in
Thickness
10 Mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
33 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Closure Features
Storm Flap
Packaging
Bulk
Liquid Tight
No
Reduced Spray
Yes
Anti-Static
No
Material Performance
Light Duty
Coverall Construction
Collared with Open Cuffs and Ankles
Attached Hood
No
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Collar Style
Plain
Material Weight
2.5 oz/sq yd
Spray Tight
Yes
Garment Style
Coverall
Gas Tight
No
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Features Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.