
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 7D
Mfr # A8815-7D
Zoro # G522926052
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
D
Series
Blacksmith
Style Number
A8815
Removable Insole
Yes
Toe Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-7D
Zoro #
G522926052
UPC #
810151187815
Country of Origin
China
Dimensions
Footwear Width
D
Size
7
Width
D
Details
Series
Blacksmith
Style Number
A8815
Removable Insole
Yes
Toe Type
Aluminum
Item
Boot
Closure Type
Lace Up
Gender
Men
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Liner Material
Textile
Upper Material
Leather
Midsole Material
EVA
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.