Collared Disp. Coveralls, 6XL, PK25

  • Mfr # NG120SWH6X002500

  • Zoro # G2006623


product price:  $184.99
/pk 25, $7.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG120SWH6X002500
Zoro #
G2006623
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Thickness
10 Mil
Fits Chest Size
57 1/4 in to 60 3/4 in
Fits Waist Size
57 1/4 in to 60 3/4 in
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Minimum
57-1/4 in
Chest Size - Maximum
60 3/4 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.8 oz
Inseam
29 3/4 in
Series
ProShield 60/120
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Laydown Collar
Anti-Static
No
Includes Thumb Loops
No
Attached Hood
No
Coverall Construction
Collared with Open Cuffs and Ankles
Includes Outer Boot Flaps
No
Gas Tight
No
Packaging
Bulk
Garment Style
Coverall
Liquid Tight
No
Includes Boot Covers
No
Collar Style
Plain
Brand and Series
Dupont ProShield(R) 60
Spray Tight
No
Material Weight
1.8 oz/sq yd
Reduced Spray
Yes
Material Performance
Heavy Duty
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Storm Flap
EPA Protection Level
C
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 60 3/4 in, Chest Size - Minimum 57 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.