Flame-Resistant Coverall, Unisex, 3XL, Blue, Plus 2, 56 to 58 in Chest, 29 in L Inseam
- Mfr # 7412B-3X
- Zoro # G816311724
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Pyrolon® Plus 2
Fabric Weight
2.4 oz/sq-yd
Seam Style
Serged
Fits Chest Size
56 to 58 in
Closure Type
Front Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7412B-3X
- Zoro #
- G816311724
- UPC #
- 884404008196
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- 56 to 58 in
- Size
- 3XL
- Fits Waist Size
- 54 in
Details
- Material
- Pyrolon® Plus 2
- Fabric Weight
- 2.4 oz/sq-yd
- Seam Style
- Serged
- Closure Type
- Front Zipper
- Features
- Resists Flame
- Series
- 7412
- Inseam
- 29 in
- Color
- Blue
Description
Lakeland flame-resistant coverall series: 7412, unisex gender, 3 extra-large size, blue, Pyrolon plus 2, 56 to 58 in chest, 54 in waist, 29 in inseam L, 2.4 oz/yd2 fabric weight, serged seam, front zipper closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.