Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper
Mfr # PB125SBUXL002500
Zoro # G5071543
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Series ProShield 10
- Fits Chest Size 40 3/4 in to 44 1/4 in
- Thickness 12 mil
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # PB125SBUXL002500
- Zoro # G5071543
- UPC # 888120005484
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 40 3/4 in to 44 1/4 in |
Fits Waist Size | 53 |
Named Size | XL |
Chest Size - Minimum | 40 3/4 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 44 1/4 in |
Height - Minimum | 68 in |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES FR Pant, Navy, 38 in Waist x 32 in Inseam (4839NB 38 32)
- ALLEGRO INDUSTRIES Carry-Air Inline Filtration Panel (9878-100)
- BISON LIFE Keystone Full Color Grey and Black Safety Glasses(12-Pack) (BL-KSSG1-CLCT-GYBK-12)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- DUPONT Collared Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB125SWHLG002500)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- DUPONT Collared Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB125SWHXL002500)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH3X0025NP)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- Dupont Disposable Suits & Coveralls