Dupont

Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper


original price: $16.95
9% off
new price: $15.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Chest Size 61-3/4 in to 65-1/4 in
  • Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
  • Features Comfort Fit Design
  • Fits Waist Size 71 1/2 in
  • Coverall Style Collared Coverall
See all product information

Product Information

Dimensions

Fits Chest Size 61-3/4 in to 65-1/4 in
Fits Waist Size 71 1/2 in
Length 75"
Height - Minimum 84 in
Height - Maximum 88 in
Chest Size - Minimum 61 3/4 in
Named Size 7XL
Chest Size - Maximum 65 1/4 in

Details

Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Features Comfort Fit Design
Coverall Style Collared Coverall
Series Tyvek 400
Closure Type Zipper
Inseam 36 in
Seam Style Serged
Material Tyvek(R) 400
Cuff Style Open
Thickness 5.9 mil
Color White
Fabric Weight 1.2 oz
Item Collared Disposable Coveralls
Anti-Static Yes
Flame Resistance & Retardance Ratings 16 CFR 1610
Brand and Series Dupont
High-Visibility No
Packaging Individually Packaged
Pathogen and Chemical Ratings Meets ASTM F739
Ankle Closure Open
Attached Hood No
Collar Style Plain
Material Weight 1.2 oz/sq yd
Flame Resistance and Retardance Ratings 16 CFR 1610
Closure Features Storm Flap
Reduced Spray Yes
Hazard Protection Type Reduced Spray

Description

Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 65 1/4 in, Chest Size - Minimum 61 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.