Dupont

Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper


original price: $12.23
8% off
new price: $11.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coverall Style Collared Coverall
  • Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
  • Material Tyvek(R) 400
  • Thickness 5.9 mil
  • Color White
See all product information

Product Information

Dimensions

Fits Chest Size 39-3/4 in to 43-1/4 in
Fits Waist Size 50 in
Length 61"
Height - Minimum 65 in
Height - Maximum 69 in
Chest Size - Maximum 43 1/4 in
Chest Size - Minimum 39 3/4 in
Named Size L

Details

Coverall Style Collared Coverall
Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Material Tyvek(R) 400
Thickness 5.9 mil
Color White
Item Collared Disposable Coveralls
Inseam 29 in
Closure Type Zipper
Fabric Weight 1.2 oz
Series Tyvek 400
Features Comfort Fit Design
Cuff Style Elastic
Seam Style Serged
Flame Resistance & Retardance Ratings 16 CFR 1610
Closure Features Storm Flap
Brand and Series Dupont
High-Visibility No
Attached Hood No
Flame Resistance and Retardance Ratings 16 CFR 1610
Pathogen and Chemical Ratings Meets ASTM F739
Ankle Closure Elastic
Reduced Spray Yes
Packaging Individually Packaged
Collar Style Plain
Material Weight 1.2 oz/sq yd
Wrist Closure Elastic
Hazard Protection Type Reduced Spray

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.