Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL120BWHLG001200
Zoro # G5372412
product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) 4000
- Series Tychem 4000
- Thickness 13 mil
- Fabric Weight 3.6 oz
- Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Product Information
- Brand Dupont
- MFR # SL120BWHLG001200
- Zoro # G5372412
- UPC # 094718130555
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Chest Size - Maximum | 41 3/4 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Minimum | 38 1/4 in |
Height - Minimum | 65 in |
Details
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBU5X002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- Dupont Workwear and Protective Clothing