model TY800. Coverall with hood. Serged and over- Elastic thumb loops. 4X

  • Mfr # TJ198TWH4X0025PI

  • Zoro # G7111435


product price: $444.99
/pk 25, $17.80/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
White
Material
Tyvek(R) 800
Seam Style
Taped
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ198TWH4X0025PI
Zoro #
G7111435
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
4XL
Thickness
5.9 mil
Fits Chest Size
54 1/2 in to 58 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 800
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
12.0 oz
Inseam
34 1/4 in
Series
Tyvek 800
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Whites
Features
Elastic Waist (Glued-in)
Packaging
Bulk
Closure Features
Storm Flap
Gas Tight
No
Attached Hood
Yes
Includes Boot Covers
No
Hood Style
Respirator Fit
Liquid Tight
Yes
Material Weight
59 oz/sq yd
Material Performance
Medium Duty
Includes Outer Boot Flaps
No
Spray Tight
Yes
Includes Thumb Loops
Yes
Brand and Series
Dupont Tyvek(R) 800
Reduced Spray
Yes
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Anti-Static
No
High-Visibility
No
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ISO 16603, Meets, ISO 16604
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products