Shop DUPONT

Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Tan. 5X

  • Mfr # C3125TTN5X000600
  • Zoro # G3712549

product price: 
$
507.99
/pk of 6, $84.67/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3125TTN5X000600
Zoro #
G3712549
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Thickness
18 mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
59-3/4 in
Chest Size - Maximum
63 1/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
32 1/4 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Browns
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Anti-Static
No
Liquid Tight
Yes
Material Performance
Light Duty
Garment Style
Coverall
Reduced Spray
Yes
Material Weight
4.4 oz/sq yd
Closure Features
Storm Flap
Gas Tight
No
Includes Boot Covers
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Spray Tight
Yes
Attached Hood
No
Packaging
Bulk
Collar Style
Plain
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tychem(R) 5000
Wire Color
Tan

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.