Coverall, Tychem(R) 6000 SFR, 32 in Inseam, Tan

  • Mfr # FS127TLTMD000600

  • Zoro # G715563354


product price:  $474.99
/pk 6, $79.17/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 6000 SFR
Inseam
32 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening, Double Storm Flap Covers Zipper Which can be Sealed by the Wearer with Double-Sided Adhesive Strip to Prevent Intrusion at Zipper, Manufactured Under Specifications that Do Not Contain Natural Rubber Latex, Nylon Zipper with Large Metal Pull, Pin Lock Zipper Prevents Movement of the Slider When Puller is in the Down Position, Helping to Prevent Garment from Unzipping While Performing Work
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS127TLTMD000600
Zoro #
G715563354
UPC #
888120026984
Country of Origin
Multiple

Dimensions

Chest Size - Minimum
34 1/4 in
Chest Size - Maximum
37 3/4 in
Height - Minimum
63 in
Height - Maximum
69 in
Named Size
M

Details

Item
Coverall
Color
Tan
Material
Tychem(R) 6000 SFR
Inseam
32 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening, Double Storm Flap Covers Zipper Which can be Sealed by the Wearer with Double-Sided Adhesive Strip to Prevent Intrusion at Zipper, Manufactured Under Specifications that Do Not Contain Natural Rubber Latex, Nylon Zipper with Large Metal Pull, Pin Lock Zipper Prevents Movement of the Slider When Puller is in the Down Position, Helping to Prevent Garment from Unzipping While Performing Work
Coverall Style
Hooded
Cuff Style
Elastic
Seam Style
Taped
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587, ASTM F1670, ASTM F1671
Packaging
Bulk
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Material Weight
4.8 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610
Liquid Dispersal Type
Splash
Liquid Tight
Yes
Ankle Closure
Elastic
Hood Style
Respirator Fit
Specialized Hazard Type
Secondary Fire Resistance
Gas Tight
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Closure Features
Auto-Lock Zipper, Double Storm Flap
Includes Thumb Loops
No
Includes Boot Covers
No
Clean Process Status
Not Clean Processed
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No

Description

Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 37 3/4 in, Chest Size - Minimum 34 1/4 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.