Shop DUPONT
See all product information
Create Account
Tychem(R) 5000 Bib Overall, Tychem 5000, 4.4 oz Fabric Weight, 31 1/2 in Inseam, Tan
- Mfr # C3360TTN3X000600
- Zoro # G5371852
product price:Â
$
288.99
/pk of 6, $48.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem 5000
Fabric Weight
4.4 oz
Inseam
31 1/2 in
Named Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C3360TTN3X000600
- Zoro #
- G5371852
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Named Size
- 3XL
- Fits Chest Size
- 47-1/4 in to 50-3/4 in
- Height - Maximum
- 76 13/16 in
- Height - Minimum
- 74 13/32 in
- Chest Size - Minimum
- 47 1/4 in
- Chest Size - Maximum
- 50 3/4 in
Description
Bib Overall, Ankle Closure Open, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Closure Type Adjustable Strap, Color Tan, Height - Maximum 76 13/16 in, Height - Minimum 74 13/32 in, Inseam 31 1/2 in, Liquid Dispersal Type Splash, Material Tychem 5000, Material Weight 4.4 oz/sq yd, Named Size 3XL, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Serged, Taped, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.