Coverall, Tychem(R) 6000 SFR, 34 3/4 in Inseam, Tan

  • Mfr # FS127TLT4X000600
  • Zoro # G515563400
product price: 
$
574.99
/pk of 6, $95.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem 6000 SFR
Inseam
34 3/4 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS127TLT4X000600
Zoro #
G515563400
UPC #
888120027035
Country of Origin
Multiple

Dimensions

Height - Maximum
82 in
Height - Minimum
76 in
Chest Size - Minimum
50 in
Chest Size - Maximum
53 1/2 in
Named Size
4XL
Fits Chest Size
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening, Double Storm Flap Covers Zipper Which can be Sealed by the Wearer with Double-Sided Adhesive Strip to Prevent Intrusion at Zipper, Manufactured Under Specifications that Do Not Contain Natural Rubber Latex, Nylon Zipper with Large Metal Pull, Pin Lock Zipper Prevents Movement of the Slider When Puller is in the Down Position, Helping to Prevent Garment from Unzipping While Performing Work

Details

Item
Coverall
Color
Tan
Material
Tychem 6000 SFR
Inseam
34 3/4 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
Seam Style
Taped
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587, ASTM F1670, ASTM F1671
Coverall Style
Hooded
Cuff Style
Elastic
Attached Hood
Yes
Packaging
Bulk
Hood Style
Respirator Fit
Ankle Closure
Elastic
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Material Weight
4.8 oz/sq yd
Liquid Dispersal Type
Splash
Gas Tight
Yes
Liquid Tight
Yes
Specialized Hazard Type
Secondary Fire Resistance
Wrist Closure
Elastic
Closure Features
Auto-Lock Zipper, Double Storm Flap
Clean Process Status
Not Clean Processed
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tychem(R) 6000 SFR
Wire Color
Tan
Series
FS127T

Description

Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 53 1/2 in, Chest Size - Minimum 50 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic, Features A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening

Ratings & reviews