Shop DUPONT
See all product information
Create Account
Tychem(R) 5000 Bib Overall, Tychem 5000, 4.4 oz Fabric Weight, 30 in Inseam, Tan
- Mfr # C3360TTNXL000600
- Zoro # G5371877
product price:Â
$
283.99
/pk of 6, $47.33/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Tan
Material
Tychem 5000
Fabric Weight
4.4 oz
Inseam
30 in
Named Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Named Size
- XL
- Fits Chest Size
- 39-3/4 in to 43-1/4 in
- Height - Maximum
- 74 13/32 in
- Chest Size - Minimum
- 39 3/4 in
- Chest Size - Maximum
- 43 1/4 in
- Height - Minimum
- 69 19/32 in
Description
Bib Overall, Ankle Closure Open, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Closure Type Adjustable Strap, Color Tan, Height - Maximum 74 13/32 in, Height - Minimum 69 19/32 in, Inseam 30 in, Liquid Dispersal Type Splash, Material Tychem 5000, Material Weight 4.4 oz/sq yd, Named Size XL, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Serged, Taped, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.