Dupont

Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coverall Style Hooded
  • Cuff Style Elastic
  • Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
  • Fabric Weight 3.2 oz
  • Fits Chest Size 46 3/5 in to 50 in
See all product information

Product Information

Dimensions

Fits Chest Size 46 3/5 in to 50 in
Height - Maximum 76 in
Height - Minimum 73 in
Chest Size - Minimum 46 in
Named Size 2XL
Chest Size - Maximum 49 in

Details

Item Coveralls
Coverall Style Hooded
Cuff Style Elastic
Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Fabric Weight 3.2 oz
Inseam 33 1/2 in
Features Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric
Thickness 7.5 mil
Series Tychem 2000 SFR
Color Green
Material Tychem(R) 2000 SFR
Seam Style Taped
Closure Type Zipper
Packaging Bulk
Material Weight 3.2 oz/sq yd
Closure Features Storm Flap
Includes Boot Covers No
Spray Tight Yes
Coverall Construction Hooded with Elastic Cuffs and Ankles
Reduced Spray Yes
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Liquid Tight Yes
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance
Material Performance Light Duty
Attached Hood Yes
Hood Style Elastic
Anti-Static No
Garment Style Coverall
Includes Outer Boot Flaps No
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Protection Type Chemical
Gas Tight No
Includes Thumb Loops No
Brand and Series Dupont Tychem(R) 2000 SFR
High-Visibility No
Liquid Dispersal Type Splash
Specialized Hazard Type Bloodborne Pathogens, CBRN, Secondary Fire Resistance
Ankle Closure Elastic
Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level B
Clean Process Status Not Clean Processed
Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Wrist Closure Elastic
Sterilization Status Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.