Dupont

Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive


product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Packaging Bulk
  • Seam Style Taped
  • Coverall Style Hooded
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Waist Size 47-1/4" to 50-3/4"
Height - Maximum 76 in
Chest Size - Minimum 47 1/4 in
Height - Minimum 74 in
Chest Size - Maximum 50 3/4 in
Named Size 3XL

Details

Item Coveralls
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Packaging Bulk
Seam Style Taped
Coverall Style Hooded
Cuff Style Elastic
Includes Boot Covers No
Color Yellow
Material Tychem(R) 2000
Anti-Static No
Closure Type Adhesive
Thickness 10 mil
Series Tychem 2000
Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Inseam 31 in
Industry Type Healthcare
Fabric Weight 2.5 oz
Features A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Integrated Socks Composed of Garment Material, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Hood Style Elastic
Coverall Construction Hooded with Elastic Cuffs and Attached Socks
Material Performance Light Duty
Closure Features Storm Flap
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Protection Type Chemical
Liquid Tight Yes
Garment Style Coverall
Reduced Spray Yes
Includes Outer Boot Flaps No
Attached Hood Yes
Gas Tight No
Material Weight 2.5 oz/sq yd
Includes Thumb Loops No
Spray Tight Yes
Brand and Series Dupont Tychem(R) 2000
High-Visibility No
Sterilization Status Non-Sterile
Clean Process Status Not Clean Processed
Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ankle Closure Attached Socks
Liquid Dispersal Type Splash
Wrist Closure Elastic
Specialized Hazard Type Bloodborne Pathogens, CBRN
EPA Protection Level B
Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.