Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF145TGY2X000600
Zoro # G2806596
product price: $318.99
/pk 6, $53.17/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 6000
- Seam Style Taped
- Closure Type Zipper
- Color Gray
Product Information
- Brand Dupont
- MFR # TF145TGY2X000600
- Zoro # G2806596
- UPC # 888120009703
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 46 3/4 in to 50 1/4 in |
Named Size | 2XL |
Chest Size - Maximum | 50 1/4 in |
Chest Size - Minimum | 46 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLG-03-M)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- VANGUARD SAFETY VGuard, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (A1GA61)
- CLEMCO Twinline Hose, 50ft. With Ends (1951)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYMD000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH5X002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB120SWH3X002500)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- Dupont Workwear and Protective Clothing