Coveralls, 6XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY125SHV6X0025XC

  • Zoro # G9138042


product price:  $848.99
/pk 25, $33.96/ea
Free Shipping & Returns

Key Features

Size
6XL
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY125SHV6X0025XC
Zoro #
G9138042
UPC #
0888120022054
Country of Origin
Multiple

Dimensions

Size
6XL
Disposable Clothing Size
6XL
Fits Chest Size
62 3/4 in to 66 1/4 in
Thickness
5 mil
Maximum Height
85 in
Minimum Height
81 in
Maximum Chest Size
66 1/4 in
Minimum Chest Size
44 3/4 in
Height - Minimum
82 in
Chest Size - Minimum
58 in
Height - Maximum
85 in
Chest Size - Maximum
61 in
Named Size
6XL

Details

Item
Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Cuff Styles
Elastic
Closure Type
Zipper
Ankle Style
Elastic
Disposable Clothing Primary Material
Tyvek(R) 500
Series
Tyvek 500 HV
Seam Style
Serged
Coverall Style
Collared
Inseam
35 in
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Sterile/Non-Sterile
Non-Sterile
Gas Tight
No
Brand and Series
Dupont Tyvek(R) 500
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Anti-Static
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Attached Hood
No
Material Weight
1.2 oz/sq yd
Liquid Tight
No
EPA Level
C
Number of Reflective Stripes
11
Protection Type
Liquid & Particulate
Includes Boot Covers
No
Garment Style
Coverall
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Spray Tight
No
Reflective Stripe Color
Gray
Collar Style
Mandarin
Closure Features
Storm Flap
Packaging
Bulk
Includes Thumb Loops
No
High Visibility
Yes
Reduced Spray
Yes
Reflective Stripe Orientation
Horizontal/Vertical
Coverall Material
Tyvek(R) 400
Reflective Stripe Location
Back
High-Visibility
Yes
Garment Type
Full Body Protection
Flame Resistance and Retardance Ratings
16 CFR 1610
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Ankle Closure
Elastic
ANSI 107 Performance Class
Class 3
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 61 in, Chest Size - Minimum 58 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.