Disposable Coveralls, 6XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY127SHV6X0025XG
  • Zoro # G9079434
product price: 
$
890.99
/pk of 25, $35.64/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY127SHV6X0025XG
Zoro #
G9079434
UPC #
0888120022146
Country of Origin
Multiple

Dimensions

Size
6XL
Thickness
5 mil
Fits Chest Size
Comfort Fit Design
Disposable Clothing Size
6XL
Maximum Chest Size
66 1/4 in
Minimum Chest Size
44 3/4 in
Minimum Height
81 in
Maximum Height
85 in
Height - Minimum
82 in
Height - Maximum
85 in
Chest Size - Minimum
58 in
Chest Size - Maximum
61 in
Named Size
6XL

Details

Item
Disposable Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Ankle Style
Elastic
Series
TY127S
Cuff Styles
Elastic
Inseam
35 in
Coverall Style
Hooded
Seam Style
Serged
Level of Protection
Dry Particulate, Reduced Spray
Closure Type
Zipper
Cuff Style
Elastic
Disposable Clothing Primary Material
Tyvek(R) 400
Coverall Construction
Hooded with Elastic Cuffs and Ankles
High Visibility
Yes
Garment Style
Coverall
Brand and Series
Dupont Tyvek(R) 400
Includes Boot Covers
No
Attached Hood
Yes
Material Performance
Light Duty
Coverall Material
Tyvek(R) 400
Hood Style
Respirator Fit
Gas Tight
No
Spray Tight
No
Reflective Stripe Orientation
Horizontal/Vertical
Protection Type
Liquid & Particulate
Packaging
Bulk
Includes Thumb Loops
No
Reflective Stripe Color
Gray
Liquid Tight
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Material Weight
1.2 oz/sq yd
Closure Features
Storm Flap
EPA Level
C
Reflective Stripe Location
Back
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Outer Boot Flaps
No
Number of Reflective Stripes
12
Reduced Spray
Yes
High-Visibility
Yes
Liquid Dispersal Type
Splash
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
ANSI 107 Performance Class
Class 3
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Ankle Closure
Elastic
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 in, Chest Size - Minimum 58 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.