Disposable Coveralls, Collared, M, Tyvek, Serged Seam, White

  • Mfr # CVZ11-M

  • Zoro # G107461824


product price: $9.19
/ea
Sold in multiples of 25 for $229.75

Key Features

Size
M
Color
White
Material
Tyvek
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVZ11-M
Zoro #
G107461824
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek
Seam Style
Serged
Closure Type
Zipper
Coverall Style
Collared
Industry Type
Coveralls

Description

DuPont Tyvek 400 TY120SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case


  • •Made with durable DuPont Tyvek material
  • •Remains strong, wet or dry
  • •Barrier protection against particulates
  • •Open wrists and ankles
  • •Balanced protection and comfort
  • •25/ea per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products