
Disposable Coveralls, Coverall (all), 3X, Serged Seam, White
Mfr # TY125SWH3X002500
Zoro # G608418952
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek 400
Seam Style
Serged
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TY125SWH3X002500
Zoro #
G608418952
UPC #
888120013847
Country of Origin
Viet Nam
Dimensions
Size
3X
Details
Item
Disposable Coveralls
Color
White
Material
Tyvek 400
Seam Style
Serged
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
Coverall Style
Coverall (all)
Description
Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from dupont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size. Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.